Apply to be a TradeMaster!
Main product image of 20V MAX XR Powerpack 4Ah Battery, DCB2104
Magnifying glass
Hover image to zoom

20V MAX XR Powerpack 4Ah Battery, DCB2104

Brand:
Dewalt
SKU:
DCB2104
Rating:
(0)
Q&A:
(0)
20V MAX XR Powerpack 4Ah Battery, DCB2104
Magnifying glass
Hover image to zoom
$183.68 each
In Stock
In Stock
Get 6 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Material
Bi-Metal
Product Highlight: Voltage
20v

Description

The 20V MAX XR POWERPACK 4Ah Battery deliver 50% more power and a longer lifespan. Engineered with tabless cell technology, our best performing 20V MAX 4Ah battery powers through tough jobs, day in and day out. XR POWERPACK batteries are a part of our best performing line of 20V MAX batteries and are compatible with 20V MAX tools.

  • 50% MORE POWER - Tackle tough jobs with 50% more power.
  • LONGER LIFESPAN - Help maximize longevity day in and day out with this battery that delivers longer life than traditional cylindrical batteries.
  • RESISTS WEAR-AND-TEAR - Take on the elements with a durable, overmolded base designed to provide a high level of impact resistance.
  • STATE-OF-CHARGE - Get quick visibility to your battery's state-of-charge with the LED indicator to help avoid interruptions.
  • PART OF OUR BEST PERFORMING LINE OF 20V MAX BATTERIES - Innovative battery technologies designed to deliver certainty for the world's toughest pros.

Specs

Batteries Included:

1

Product Type:

Battery

Power Source:

Battery

Material:

Bi-Metal

Blade Material:

Bi-Metal

Voltage:

20v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy