Apply to be a TradeMaster!
Main product image of 20V Max 3Ah Battery and Charger
Magnifying glass
Hover image to zoom
20V Max 3Ah Battery and Charger
Magnifying glass
Hover image to zoom
DCB230C has been discontinued
Discontinued November 13, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Warranty
3 Year Limited Warranty

Description

–
Overview:
The 20V MAX* Starter Kit includes our compact battery and charger. Using the latest in Lithium Ion technology, this battery provides 3.0Ah capacity in a compact form, offering ergonomic benefits for extended power tool use. The 3-LED Fuel Gauge System on the battery allows you to instantly check battery state of charge. The included charger features quick charging with a multi-function LED indicator to display charging status, when to replace battery pack, and battery temperature. The included battery is compatible with all DEWALT 20V MAX* power tools and includes 3-Year Limited Warranty.

Product Features
  • 3.0Ah capacity provides long runtime
  • 3-LED fuel gauge system allows immediate feedback on state of charge
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • 18% lighter weight than DCB200 3.0Ah battery
Product Specifications
  • Capacity: 3 AH
  • Length: 5"
  • Height: 2.1"
  • Weight: 1.1 lbs
  • System: 20V Max

Specs

–
Product Type:

Battery

Battery Type:

3 Ah

Lithium-Ion

Includes:

Charger

Voltage:

20v

Warranty:

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm