Apply to be a TradeMaster!
Main product image of 20V Max Compact 4Ah Lithium Ion Battery
Magnifying glass
Hover image to zoom

20V Max Compact 4Ah Lithium Ion Battery

Brand:
Dewalt
SKU:
DCB240
Rating:
(0)
Q&A:
(0)
20V Max Compact 4Ah Lithium Ion Battery
Magnifying glass
Hover image to zoom
$149.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Voltage
20v

Description

–
Overview:
The DCB240 20V MAX* 4Ah compact lithium ion battery provides the highest capacity within the DEWALT 20V MAX* compact battery lineup. Using state-of-the-art lithium ion technology, the DCB240 delivers up to one-third more run time while maintaining the same size and weight as the DCB230 20V MAX* 3Ah compact battery. Its small size and light weight provide ergonomic benefits for increased tool maneuverability and control for overhead applications. The DCB240 includes a fuel gauge LED charge indicator and 3-year limited warranty.

Features
  • 4 Amp Hour (80 Watt hour) capacity provides extended runtime
  • Same size & weight as DCB230 20V MAX* compact 3Ah battery
  • Lighter weight with same capacity as DCB204 4Ah battery
  • Compatible with 20V MAX* tools and chargers
  • Includes fuel gauge 3-LED charge indicator

Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 3 Year Free Service Contract

Specs

–
Product Type:

Battery

Battery Type:

Lithium-Ion

4 Ah

Warranty:

3 Year

Voltage:

20v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy