Apply to be a TradeMaster!
Main product image of 20/60V MAX Flexvolt Battery Pack, 6.0 AH (2-Pack)
Magnifying glass
Hover image to zoom

20/60V MAX Flexvolt Battery Pack, 6.0 AH (2-Pack)

Brand:
Dewalt
SKU:
DCB606-2
Rating:
(0)
Q&A:
(0)
20/60V MAX Flexvolt Battery Pack, 6.0 AH (2-Pack)
Magnifying glass
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v, 60v
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back Warranty

Description

–
Overview:
The DCB606 FLEXVOLT® 20V/60V MAX* 6.0Ah battery pack changes voltage when you change tools, powering a line of powerful 60V MAX* tools, 120V MAX* tools, and backwards compatible to existing 20V MAX* tools and chargers. The battery pack is smart enough to know when to provide runtime for 20V MAX* tools (6.0Ah) and power in the new 60V MAX* and 120V MAX* tools.

Features:
  • The Power of Corded with the Flexibility of cordless
  • 3X The Power of DC9096 18V Battery
  • Durable construction with single piece cell holder
  • 4X The Runtime of DCB201 1.5Ah Battery
  • Tri-Platform compatibility with 20V MAX, 60V MAX and 120V MAX
  • LED State of Charge Display


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 3 Year Free Service Contract

Specs

–
Product Type:

Battery

Voltage:

20v

60v

Warranty:

3 Year Limited

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy