Apply to be a TradeMaster!
Main product image of FLEXVOLT 20V/60V MAX Lithium-Ion Battery Pack (2 Pack)
Magnifying glass
Hover image to zoom

FLEXVOLT 20V/60V MAX Lithium-Ion Battery Pack (2 Pack)

Brand:
Dewalt
SKU:
DCB609-2
Rating:
(0)
Q&A:
(0)
FLEXVOLT 20V/60V MAX Lithium-Ion Battery Pack (2 Pack)
Magnifying glass
Hover image to zoom
$399.00 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v, 60v
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 1 Year Free Service Warranty

Description

–
Overview:
The dual-voltage FLEXVOLT® 20V/60V MAX* 9.0 Ah battery automatically changes voltage when you change tools, providing up to 6X runtime** in 20V MAX* tools and the power of corded in 60V MAX* and 120V MAX* tools.

Features
  • 180 Watt Hours of energy in each battery pack (360 Watt Hours combined)
  • 9.0 Ah capacity when used in a 20V MAX* tool
  • Compatible with all 20V MAX*, 60V MAX* and 120V MAX* tools
  • 6X the runtime compared to DCB201 1.5Ah Battery
  • Compatible with 20V MAX*, 60V MAX* and 120V MAX* tools
  • LED State of Charge Display


Included
  • (2) DCB609


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Battery

Voltage:

20v

60v

Battery Type:

Lithium-Ion

Warranty:

90 Day Money Back

3 Year Limited

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy