Apply to be a TradeMaster!
Main product image of FLEXVOLT 20V/60V MAX Lithium-Ion Battery Pack
Magnifying glass
Hover image to zoom

FLEXVOLT 20V/60V MAX Lithium-Ion Battery Pack

Brand:
Dewalt
SKU:
DCB609
Rating:
(0)
Q&A:
(0)
FLEXVOLT 20V/60V MAX Lithium-Ion Battery Pack
Magnifying glass
Hover image to zoom
$304.43 each
In Stock
In Stock
Get 116 Tue, Dec 1 - Thu, Dec 3

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
60v, 20v
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

–
Overview:
The dual-voltage 20V/60V MAX FLEXVOLT® 9.0 Ah battery automatically changes voltage when you change tools, providing up to 6X runtime in 20V MAX* tools and the power of corded in 60V MAX and 120V MAX tools. Take on tough jobs with this battery because patented technology and large format cells mean it runs cooler*** than the leading competitor 9.0 Ah battery pack under a constant discharge. This is the battery for FLEXVOLT® power and long runtime.

Features
  • 180 Watt Hours of energy in each battery pack (360 Watt Hours combined)
  • Runs cooler than leading competitor 9.0 Ah battery for better efficiency*
  • Compatible with all 20V MAX*, 60V MAX* and 120V MAX* tools
  • 6X runtime** when used in a 20V MAX* tools
  • Compatible with all 20V MAX* chargers
  • Silicone encapsulated module helps keep dust and debris out
  • LED charge status display on battery


Included
  • (2) DCB609


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Battery

Voltage:

60v

20v

Battery Type:

Lithium-Ion

9 Ah

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy