Apply to be a TradeMaster!
Main product image of 20V/60V MAX Flexvolt  12.0Ah Lithium Ion Battery
Magnifying glass
Hover image to zoom

20V/60V MAX Flexvolt 12.0Ah Lithium Ion Battery

Brand:
Dewalt
SKU:
DCB612
Rating:
(0)
Q&A:
(0)
20V/60V MAX Flexvolt  12.0Ah Lithium Ion Battery
Magnifying glass
Hover image to zoom
DCB612 has been discontinued
Discontinued November 6, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
60v, 20v
Product Highlight: Warranty
1 Year Free Service, 3 Year Limited, 90 Day Money Back Warranty

Description

–
Overview:
The FLEXVOLT® 20V/60V MAX* 12.0 Ah battery provides up to 8X runtime** (**With DCB612 FLEXVOLT® battery when used with DEWALT 20V MAX* tools compared to DCB201 1.5 Ah battery pack.) in 20V MAX* and delivers ultimate power in 60V MAX* and 120V MAX* cordless tools*. It changes voltage when you go from 20V MAX* to 60V MAX* tools. Lithium Ion technology delivers performance in the same size as our 9.0 Ah battery, so it is more powerful in as compact a package as possible. It also includes a built-in LED Fuel Gauge for instant charge status, and is compatible with 20V MAX* tools and chargers.

Features
  • 12.0 Ah capacity for maximum runtime
  • Compatible with all 20V MAX* Chargers
  • Compatible with all 20V MAX*, 60V MAX* and 120V MAX* tools
  • 3-LED Fuel Gauge charge indicator
  • Operates in outside temperatures down to 0°F


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Battery

Voltage:

60v

20v

Battery Type:

Lithium-Ion

12 Ah

Warranty:

1 Year Free Service

3 Year Limited

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm