Apply to be a TradeMaster!
Main product image of 60V MAX XR Brushless Cordless Backpack Blower (Tool Only), DCBL570B
Magnifying glass
Hover image to zoom

60V MAX XR Brushless Cordless Backpack Blower (Tool Only), DCBL570B

Brand:
Dewalt
SKU:
DCBL570B
Rating:
(0)
Q&A:
(0)
60V MAX XR Brushless Cordless Backpack Blower (Tool Only), DCBL570B
Magnifying glass
Hover image to zoom
$584.55 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
60v
Product Highlight: Power Source
Battery

Description

–
Clear tough debris quickly and comfortably with the 60V MAX Brushless Backpack Blower. This tool provides the power needed to tackle big jobs without the noise of gas. Digital speed control allows you to lock in to your preferred performance, while the LED dashboard offers real-time feedback. Fully adjustable shoulder straps and waist belt make comfort a priority, even during long jobs. The included concentrator nozzle allows for powerful speeds to tackle heavy, stuck-on debris. Battery & Charger Sold Separately

  • Multiple Performance Modes - Take on difficult clean-up jobs with turbo mode or ECO mode.
  • Ergonomically Designed - Work comfortably with adjustable, padded waist and shoulder straps.
  • Control At Your Fingertips - Bright LED dashboard offers real-time performance updates.
  • Precision Performance - Control speed for tough applications with the variable speed trigger with lock.
  • Simplify Asset Tracking - Comes TOOL CONNECT and CHIP READY (DEWALT Chip sold separately) and sends data from the DEWALT Chip to the DEWALT Site Manager app, providing users with data on asset management and tool location.

Specs

–
Voltage:

60v

Power Source:

Battery

Product Type:

Blower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy