Apply to be a TradeMaster!
Main product image of 20V MAX XR Blower Kit, DCBL724W1
Magnifying glass
Hover image to zoom

20V MAX XR Blower Kit, DCBL724W1

Brand:
Dewalt
SKU:
DCBL724W1
Rating:
(0)
Q&A:
(0)
20V MAX XR Blower Kit, DCBL724W1
Magnifying glass
Hover image to zoom
$343.38 each
In Stock
In Stock
Get 1 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery

Description

–
Maintain large properties and blast away stubborn debris with the 20V MAX XR Brushless Cordless Handheld Blower Kit. Our quietest blower yet delivers up to 84% less noise than gas and is powerful, with up to 19% improved max airflow performance. Featuring a variable speed trigger and a trigger lock that helps users control speed and maintain consistent power, this lightweight handheld blower is ideal for a wide range of jobs ranging from jobsite cleanup to clearing grass clippings.

  • Our Quietest Blower Yet - Limit noise disturbances with this blower that offers a noise rating at 58 dB(A).
  • Up To 17 Min. Runtime - Maintain large properties with a high efficiency brushless motor that offers long runtime.
  • Powerful Performance - Blast away stubborn leaves and debris with maximum 550 CFM at 133 mph and up to 19% improved max airflow performance.
  • Lightweight Design - Maintain your comfort while working long days with the lightweight, ergonomic design.
  • Variable Speed Control - Match speed to application with the variable speed trigger that offers effective user control.
  • Included Nozzles - Remove stubborn debris with the Concentrator Nozzle and use the Sweeper Nozzle for sweeping sidewalks and other large areas.

Specs

–
Product Type:

Blower

Voltage:

20v

Power Source:

Battery

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy