Apply to be a TradeMaster!
Main product image of FLEXVOLT 60V MAX Handheld Blower Kit
Magnifying glass
Hover image to zoom
FLEXVOLT 60V MAX Handheld Blower Kit
Magnifying glass
Hover image to zoom
$362.48 each
Backorder
Backorder
Get it Wed, Jan 6 - Thu, Feb 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
60v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty

Description

–
The FLEXVOLT 60V MAX* Handheld Blower powers through debris at 129 MPH. It features a variable speed trigger and speed lock for total power control, and its lightweight and ergonomic design maximizes control and minimizes stress on your arms. This kit contains a FLEXVOLT 20V/60V MAX* 9.0Ah battery that powers 60V MAX tools or it can be backwards compatible to work with 20V MAX* tools.

Product Features
  • Powers through debris at up to 423 CFM of air volume at 129 MPH
  • Flat concentrator nozzle increases air speeds to 175 MPH to power through stubborn debris
  • High-efficiency brushless motor maximizes run time and motor life
  • Variable speed trigger and speed lock for total power control
  • Lightweight and ergonomic design maximizes control and minimizes stress on your arm
  • Designed to withstand everyday heavy-duty usage


Product Specifications
  • Air Speed (Flat Concentrator): 175 mph
  • Air Speed (Round Nozzle): 129 mph
  • Air Volume (Flat Concentrator): 287 CFM
  • Air Volume (Round Nozzle): 423 CFM
  • Batteries Included: 1
  • Noise Rating: 67 dB(A)
  • Power Source: Lithium Ion
  • Product Type: Handheld Blower
  • System: 60V MAX
  • Weight: 9.8 lbs

Specs

–
Product Type:

Blower

Voltage:

60v

Max Airflow (CFM):

423

Max Air Speed:

175 MPH

Application:

Dust/Debris Removal

Motor:

Belt Drive

Power Source:

Battery

Batteries Included:

1

Battery Type:

9 Ah

Lithium-Ion

Includes:

Charger

Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy