Apply to be a TradeMaster!
Main product image of 20V Max POWERSTACK Compact Battery
Magnifying glass
Hover image to zoom

20V Max POWERSTACK Compact Battery

Brand:
Dewalt
SKU:
DCBP034
Rating:
(0)
Q&A:
(0)
20V Max POWERSTACK Compact Battery
Magnifying glass
Hover image to zoom
$163.47 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Wed, Nov 25

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Warranty
90 Day Money Back, 1 Year Free Service, 3 Year Limited Warranty

Description

–
Overview
Introducing THE NEXT DIMENSION IN POWER with the 20V MAX* DEWALT POWERSTACK Compact Battery. This battery has 50% more power with a 25% smaller footprint** and works with the 20V MAX* tools you already have. This battery provides twice the lifetime** and features an impact-resistant, overmolded base with non-marring material. Take advantage of our lightest and most powerful battery** as the rubber overmold base and twice the lifetime** combine to form a dependable lithium-ion solution.

Included
  • (1) DCBP034 20V MAX* DEWALT POWERSTACK Compact Battery
Product Features
  • 50% more power in a 25% more compact battery**
  • DESIGNED TO RESIST WEAR-AND-TEAR: Durable, overmolded base provides impact resistance
  • LONG-LASTING: Battery provides 2X lifetime**
  • AVOID UNPLANNED WORK STOPPAGES: LED fuel gauge displays state-of-charge
  • 20V MAX* SYSTEM COMPATIBILITY: Battery works with all DEWALT 20V MAX* tools and chargers
Product Specifications
  • Capacity: 1.7 AH
  • Height: 1.7"
  • Length: 4.1"
  • Weight: 0.7 LBS
Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Battery

Voltage:

20v

Batteries Included:

1

Battery Type:

Lithium-Ion

Warranty:

90 Day Money Back

1 Year Free Service

3 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy