Shop Klein Tools Limited Time Promotion
Main product image of 20V MAX Powerstack 5.0 Ah Battery (2 Pack)
Magnifying glass
Hover image to zoom

20V MAX Powerstack 5.0 Ah Battery (2 Pack)

Brand:
Dewalt
SKU:
DCBP520-2
Rating:
(0)
Q&A:
(0)
20V MAX Powerstack 5.0 Ah Battery (2 Pack)
Magnifying glass
Hover image to zoom
$627.26 each
In Stock
In Stock
Get 24 Mon, Oct 19 - Wed, Oct 21

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service Warranty

Description

–

Overview:

The most powerful battery in its class, the 20V MAX* DEWALT POWERSTACK 5.0 Ah Battery utilizes revolutionary pouch cell technology to deliver 50% more power, 50% more work per charge, and 2X the lifespan**. Compatible with all DEWALT 20V MAX* tools and chargers, the DEWALT POWERSTACK 5.0 Ah Battery features an impact-resistant, rubber over molded base and includes 3-LED Fuel Gauge state of charge indicator.


Features

  • PACKED WITH POWER - Get 50% more power to tackle tough jobs
  • MORE EFFICIENT- Battery is 50% more efficient making it DEWALT's most efficient battery in its class.
  • DURABLE DESIGN: The non-marring over-molded rubber base also helps to protect finished surfaces
  • LONG-LASTING: 2X lifespan** provides more overall investment value.
  • AT-A-GLANCE-CHARGE-STATUS: Quickly check state-of-charge with 3-LED fuel gauge.
  • DEWALT 20V MAX* SYSTEM COMPATIBILITY: Battery works with all DEWALT 20V MAX* tools and chargers

Specifications

  • Product Length: 5.2 in
  • Battery Capacity: 5 Ah
  • Product Height: 2.2 in
  • Product Width: 3.3 in
  • Fuel Gauge: Yes
  • Voltage: 20 V
  • Battery Type: Lithium-Ion
  • Product Weight: 1.5 lbs

Specs

–
Product Type:

Battery

Battery Type:

Lithium-Ion

Voltage:

20v

Warranty:

3 Year Limited

1 Year Free Service

Quantity:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy