Apply to be a TradeMaster!
Main product image of 20V MAX Powerstack 5.0 Ah Battery
Magnifying glass
Hover image to zoom

20V MAX Powerstack 5.0 Ah Battery

Brand:
Dewalt
SKU:
DCBP520
Rating:
(0)
Q&A:
(0)
20V MAX Powerstack 5.0 Ah Battery
Magnifying glass
Hover image to zoom
$257.65 each
In Stock
In Stock
Get 2 Fri, Nov 27 - Tue, Dec 1

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service Warranty

Description

–

Overview:

The most powerful battery in its class, the 20V MAX* DEWALT POWERSTACK 5.0 Ah Battery utilizes revolutionary pouch cell technology to deliver 50% more power, 50% more work per charge, and 2X the lifespan**. Compatible with all DEWALT 20V MAX* tools and chargers, the DEWALT POWERSTACK 5.0 Ah Battery features an impact-resistant, rubber over molded base and includes 3-LED Fuel Gauge state of charge indicator.


Features

  • PACKED WITH POWER - Get 50% more power to tackle tough jobs
  • MORE EFFICIENT- Battery is 50% more efficient making it DEWALT's most efficient battery in its class.
  • DURABLE DESIGN: The non-marring over-molded rubber base also helps to protect finished surfaces
  • LONG-LASTING: 2X lifespan** provides more overall investment value.
  • AT-A-GLANCE-CHARGE-STATUS: Quickly check state-of-charge with 3-LED fuel gauge.
  • DEWALT 20V MAX* SYSTEM COMPATIBILITY: Battery works with all DEWALT 20V MAX* tools and chargers


Specifications

  • Product Length: 5.2 in
  • Battery Capacity: 5 Ah
  • Product Height: 2.2 in
  • Product Width: 3.3 in
  • Fuel Gauge: Yes
  • Voltage: 20 V
  • Battery Type: Lithium-Ion
  • Product Weight: 1.5 lbs

Specs

–
Product Type:

Battery

Battery Type:

Lithium-Ion

Voltage:

20v

Warranty:

3 Year Limited

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy