Shop Limited Time Deals
Main product image of FLEXVOLT 2.5 Gal. 60V MAX Brushless Cordless Electric Air Compressor Kit w/ Battery, and Charger
Magnifying glass
Hover image to zoom

FLEXVOLT 2.5 Gal. 60V MAX Brushless Cordless Electric Air Compressor Kit w/ Battery, and Charger

Brand:
Dewalt
SKU:
DCC2560T1
Rating:
(0)
Q&A:
(0)
FLEXVOLT 2.5 Gal. 60V MAX Brushless Cordless Electric Air Compressor Kit w/ Battery, and Charger
Magnifying glass
Hover image to zoom
DCC2560T1 has been discontinued
Discontinued May 23, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
60v
Product Highlight: Horse Power
0.4 HP
Product Highlight: Max Pressure (PSI)
135 MAX PSI
Product Highlight: Power Source
Battery
Product Highlight: Tank Volume
2.5 Gallons
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

The FLEXVOLT 60V MAX* 2.5 Gallon Cordless Air Compressor offers all of the convenience and portability of cordless, and lets you continue using the pneumatic tools you already have. Each battery charge allows for up to 1,220 nails**, providing the runtime to complete a variety of applications. Its OneTurn™ Regulator means you no longer have to fight with the dial. Plus, it's made right here in the USA with global materials.

Features
  • Up to 1,220 nails per charge
  • OneTurn regulator for fast, accurate pressure adjustments Heavy duty roll cage for jobsite application
  • 79 dBA operational noise level (tested per ISO 3477)
  • Brushless motor paired with a heavy duty oil-free pump provides cordless convenience with the power of a corded tool
  • Lightweight and portable at only 21.5 lbs
  • Compressor Made in the USA with Global Materials
  • 1.2 SCFM @ 90 PSI (tested per ISO 1217)
Specification
  • Drain Valve Type: Ball Drain Valve
  • Max PSI: 135
  • Power Tool Type: Cordless
  • SCFM @ 40 PSI: 1.5
  • Style: Hand Carry
  • Tool Height: 15.5"
  • Tool Weight: 21.5 lbs
  • Horsepower: 0.4
  • Number of Couplers: 1
  • Pump Type: Oil Free
  • SCFM @ 90 PSI: 1.2
  • Tank Size: 2.5 Gal
  • Tool Length: 14"
  • Tool Width: 12.5"

Specs

Product Type:

Compressor

Batteries Included:

1

Voltage:

60v

Battery Type:

Lithium-Ion

Horse Power:

0.4

Max Pressure (PSI):

135

Power Source:

Battery

Tank Volume:

2.5 Gallons

Noise Level (dBA):

79

Includes:

Charger

Weight (lbs):

21.5 lbs

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm