Apply to be a TradeMaster!
Main product image of 20V MAX XR Concrete Chemical Sprayer (Tool Only), DCCS1100B
Magnifying glass
Hover image to zoom

20V MAX XR Concrete Chemical Sprayer (Tool Only), DCCS1100B

Brand:
Dewalt
SKU:
DCCS1100B
Rating:
(0)
Q&A:
(0)
20V MAX XR Concrete Chemical Sprayer (Tool Only), DCCS1100B
Magnifying glass
Hover image to zoom
$483.11 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery

Description

–
As part of the 60V MAX FLEXVOLT battery system of high-powered products, the 60V MAX FLEXVOLT Brushless Handheld Axial Blower powers through your task with up to 600 CFM of air volume and 125 MPH. It features a variable speed trigger and speed lock to control the blower output. The brushless motor design is high efficiency to provide high power and helps extend runtime. This kit also comes with a 20V/60V MAX FLEXVOLT battery that can both power your line-up of 60V MAX tools and equipment as well as your 20V MAX tools and can be charged with your 20V MAX chargers.|As part of the 60V MAX FLEXVOLTbattery system of high-powered products, the 60V MAX FLEXVOLT Brushless Handheld Axial Blower powers through your task with up to 600 CFM of air volume and 125 MPH. It features a variable speed trigger and speed lock to control the blower output. The brushless motor design is high efficiency to provide high power and helps extend runtime. This kit also comes with a 20V/60V MAX FLEXVOLT battery that can both power your line-up of 60V MAX tools and equipment as well as your 20V MAX tools and can be charged with your 20V MAX chargers.

  • 4 Gallon Tank Capacity
  • Hi- Viz Backpack Straps
  • 10 Speed Flow Control
  • 6 Changeable Nozzles
  • Tool Connect Tag Ready
  • Up to 150 PSI
  • Up to 70 Gallons Per Charge
  • Up to .8 Gallons Per Minute of Flow
  • Up to 37 Foot Spray Distance
  • Cover Up to 10,000 Sq Yards Per Charge

Specs

–
Product Type:

Sprayer

Voltage:

20v

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy