Apply to be a TradeMaster!
Main product image of 20V MAX XR Concrete Chemical Sprayer Kit, DCCS1100GH1
Magnifying glass
Hover image to zoom

20V MAX XR Concrete Chemical Sprayer Kit, DCCS1100GH1

Brand:
Dewalt
SKU:
DCCS1100GH1
Rating:
(0)
Q&A:
(0)
20V MAX XR Concrete Chemical Sprayer Kit, DCCS1100GH1
Magnifying glass
Hover image to zoom
$703.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
20v

Description

–
The DCCS1100GH1 is engineered for professional performance, versatility, extended coverage, worker comfort, and industry-leading durability - making it an ideal choice for heavy-duty concrete chemical spraying on large projects.Specifically designed for professional-grade concrete chemical applications, offering high flow rates, extended coverage per charge, and customizable spray patterns with multiple nozzle options. Its compatibility with DEWALT's 20V MAX XR battery platform increases ease of use and mobility on job sites. The premium features and robust build make it suitable for demanding construction and finishing tasks.

  • 4 Gallon Tank Capacity
  • Hi- Viz Backpack Straps
  • 10 Speed Flow Control
  • 6 Changeable Nozzles
  • Tool Connect Tag Ready
  • Up to 150 PSI
  • Up to 70 Gallons Per Charge
  • Up to .8 Gallons Per Minute of Flow
  • Up to 37 Foot Spray Distance
  • Cover Up to 10,000 Sq Yards Per Charge

Specs

–
Power Source:

Battery

Voltage:

20v

Batteries Included:

1

Product Type:

Sprayer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy