Shop Klein Tools Limited Time Promotion
Main product image of FLEXVOLT 60V MAX Brushless Chainsaw Kit
Magnifying glass
Hover image to zoom
FLEXVOLT 60V MAX Brushless Chainsaw Kit
Magnifying glass
Hover image to zoom
$463.18 each
In Stock
In Stock
Get 9 Mon, Oct 19 - Wed, Oct 21

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
60v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty

Description

–
The FLEXVOLT 60V MAX* Chainsaw features tool-free chain tensioning and combination tooled/toolless bar retention knob to enable proper bar clamping force. It also features a high-efficiency brushless motor to help maximize run time and motor life and auto-oiling for continuous lubrication. This kit includes a FLEXVOLT 20V/60V MAX* battery that powers 60V MAX* tools or it can be backwards compatible to work with 20V MAX* tools.

Product Features
  • Tool-free chain tensioning for quick and easy chain adjustments
  • Auto-Oiling for continuous lubrication. Quarter-turn oil cap for quick oil re-fills
  • Chain brake for kick back protection
  • Up to 70 cuts per charge* *on a 6 in. x 6 in. pressure treated pine wood
  • Combination tooled/toolless bar retention knob for proper bar clamping force


Product Specifications
  • Amp Hour: 3.0 AH
  • Bar Length: 16 in
  • Batteries Included: 1
  • Power Source: Lithium Ion
  • Product Type: Chainsaw
  • System: 60V MAX*
  • Weight: 12.2 lbs

Specs

–
Product Type:

Chainsaw

Voltage:

60v

Battery Type:

Lithium-Ion

3 Ah

Power Source:

Battery

Batteries Included:

1

Includes:

Charger

Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy