Shop Klein Tools Limited Time Promotion
Main product image of 12" 60V MAX Brushless Cordless Compact Top Handle Chainsaw w/ Tool Connect (Tool Only), DCCS673B
Magnifying glass
Hover image to zoom

12" 60V MAX Brushless Cordless Compact Top Handle Chainsaw w/ Tool Connect (Tool Only), DCCS673B

Brand:
Dewalt
SKU:
DCCS673B
Rating:
(0)
Q&A:
(0)
12" 60V MAX Brushless Cordless Compact Top Handle Chainsaw w/ Tool Connect (Tool Only), DCCS673B
Magnifying glass
Hover image to zoom
$481.20 each
In Stock
In Stock
Get 2 Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
60v
Product Highlight: Power Source
Battery

Description

–
The 60V MAX 12 in. Compact Top Handle Chainsaw (battery and charger sold separately) tackles demanding jobs with a peak horsepower of 3.42 . Make smooth cuts with a chain speed of 23.6 m/s that cuts through a 10-in. diameter maple log in as fast as 6.8 seconds . An ergonomic design is 22% more compact and engineered to optimize maneuverability while operating in difficult areas. This chainsaw is ideal for tree pruning and removal and also features an adjustable oiler, D-ring harness attachment point (harness not included), tooled tensioning, inertia chain brake, metal bucking spikes, and an LED dashboard. This 60V MAX 12 in. Compact Top Handle Chainsaw is a part of the DEWALT 60V MAX system of tools that deliver extreme power for tough jobs.

  • Fast Cuts - Make fast and smooth cuts with a chain speed of 23.6 m/s that cuts through a 10-in. diameter maple log in as fast as 6.8 seconds.
  • Powerful Performance - Tackle demanding jobs with a peak horsepower of 3.42.
  • Lightweight And Compact - Operate in difficult areas with a lightweight design that's engineered to optimize maneuverability.
  • Durable Design - Take on tough applications with a cast-magnesium gearcase and an all-metal adjustable oiler.
  • Insight At Your Fingertips - Quickly view vital information with an LED display.
  • TOOL CONNECT CHIP READY - Featuring TOOL CONNECT CHIP READY functionality (DEWALT Chip sold separately). Provides data on asset management and tool location when paired with the DEWALT Chip and the DEWALT Site Manager app.

Specs

–
Voltage:

60v

Product Type:

Chainsaw

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy