Apply to be a TradeMaster!
Main product image of 12" 60V MAX Brushless Cordless Compact Top Handle Chainsaw w/ Tool Connect Kit, DCCS673X1
Magnifying glass
Hover image to zoom

12" 60V MAX Brushless Cordless Compact Top Handle Chainsaw w/ Tool Connect Kit, DCCS673X1

Brand:
Dewalt
SKU:
DCCS673X1
Rating:
(0)
Q&A:
(0)
12" 60V MAX Brushless Cordless Compact Top Handle Chainsaw w/ Tool Connect Kit, DCCS673X1
Magnifying glass
Hover image to zoom
$658.29 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
60v

Description

–
The 60V MAX 12 in. Compact Top Handle Chainsaw Kit tackles demanding jobs with a peak horsepower of 3.42. Make fast and smooth cuts with a chain speed of 23.6 m/s that cuts through a 10-in. diameter maple log in as fast as 6.8 seconds. An ergonomic design is 22% more compact and engineered to optimize maneuverability while operating in difficult areas. This chainsaw is ideal for tree pruning and removal and also features an adjustable oiler, D-ring harness attachment point (harness not included), tooled tensioning, inertia chain brake, metal bucking spikes, and an LED dashboard. This 60V MAX 12 in. Compact Top Handle Chainsaw is a part of the DEWALT 60V MAX system of tools that deliver extreme power for tough jobs. This kit includes (1) DEWALT FLEXVOLT battery and charger.

  • Fast Cuts - Make fast and smooth cuts with a chain speed of 23.6 m/s that cuts through a 10-in. diameter maple log in as fast as 6.8 seconds.
  • Powerful Performance - Tackle demanding jobs with a peak horsepower of 3.42.
  • Lightweight And Compact - Operate in difficult areas with a lightweight design that's engineered to optimize maneuverability.
  • Durable Design - Take on tough applications with a cast-magnesium gearcase and an all-metal adjustable oiler.
  • Insight At Your Fingertips - Quickly view vital information with an LED display.
  • TOOL CONNECT CHIP READY - Featuring TOOL CONNECT CHIP READY functionality (DEWALT Chip sold separately). Provides data on asset management and tool location when paired with the DEWALT Chip and the DEWALT Site Manager app.
  • Power And Runtime - The dual-voltage DEWALT FLEXVOLT battery system provides the power and runtime users demand in both DEWALT 20V MAX and 60V MAX power tools.

Specs

–
Power Source:

Battery

Voltage:

60v

Batteries Included:

1

Product Type:

Chainsaw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy