Apply to be a TradeMaster!
Main product image of 20V MAX Lithium-Ion Cordless Drain Snake Kit
Magnifying glass
Hover image to zoom

20V MAX Lithium-Ion Cordless Drain Snake Kit

Brand:
Dewalt
SKU:
DCD200D1
Rating:
(0)
Q&A:
(0)
20V MAX Lithium-Ion Cordless Drain Snake Kit
Magnifying glass
Hover image to zoom
$616.04 each
In Stock
In Stock
Get 10 Mon, Oct 19 - Wed, Oct 21

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: RPM
620 RPM
Product Highlight: Power Source
Battery
Product Highlight: Warranty
1 Year Free Service, 90 Day Money Back, 3 Year Limited Warranty

Description

–
Clear drains with less setup. The 20V MAX* XR® Brushless Drain Snake is a cordless solution that uses the same battery and charger as your other 20V MAX* tools. It comes equipped with a 5/16” x 25’ Black Oxide Drain Cable with Bulb Head, and the removable inner drum can accept up to 3/8” x 35’ cable for pipes up to 3".

Features
  • Removable drum accepts up to 3/8" x 35' cable for use in up to 3" pipes
  • Pivoting LED light with 3 brightness modes to help provide illumination
  • Ergonomic handle for comfortable grip
  • Fixed outer shroud helps protect surfaces from rotating drum
  • Sliding nose cone allows for quick locking/releasing of cable
  • Variable speed trigger with drill-style inline forward/reverse for ease of use

Specification
  • Compatible Pipe Sizes: Up to 3" Pipes with 5/16" x 50' Cable
  • Included Cable: 5/16" x 25'
  • Power Tool Type: Cordless
  • Tool Height: 11.5"
  • Tool Weight: 11.7 lbs
  • Drum Capacity: 3/8" x 35', 5/16" x 50'
  • Light: Up to 70 Lumens
  • System: 20v Max
  • Tool Length:16.14"

Includes
  • DCD200 Drain Snake
  • DCD2005 5/16" X 25' Black Oxide Drain Cable with Bulb Head
  • DCB203 2.0 Ah Battery
  • DCB113 Charger
  • Kitbox

Specs

–
Cable Length:

25'

Product Type:

Kit

Drain Snake

Includes:

Charger

Carry Case

Cable

Batteries Included:

1

Voltage:

20v

Cable Diameter:

5/16"

Drain Size:

3"

RPM:

620

Weight (lbs):

11.7 lbs

Power Source:

Battery

Warranty:

1 Year Free Service

90 Day Money Back

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy