Apply to be a TradeMaster!
Main product image of 1-1/4" Compact PEX F1807 Press Jaw, DCE215114
Magnifying glass
Hover image to zoom

1-1/4" Compact PEX F1807 Press Jaw, DCE215114

Brand:
Dewalt
SKU:
DCE215114
Rating:
(0)
Q&A:
(0)
1-1/4" Compact PEX F1807 Press Jaw, DCE215114
Magnifying glass
Hover image to zoom
$272.60 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Complete plumbing workflows with DEWALT Compact ASTM F1807 PEX Jaws. Offered in five sizes (1/2 in., 3/4 in., 1 in., 1-1/4 in., and 1-1/2 in. each sold separately), they are designed for use with the DEWALT 20V MAX Compact Press Tool (DCE210 sold separately) to quickly make common plumbing connections. Featuring single-finger actuation, DEWALT ASTM F1807 Compact PEX Jaws work with ASTM F1807 and ASTM F2159 approved PEX crimp fittings.

  • Tool Compatibility - For use with the DEWALT 20V MAX Compact Press Tool (DCE210 sold separately)
  • Jobsite Ready - Compatible with ASTM F1807 and ASTM F2159 approved crimp fittings (not included).
  • Highly-Visible ID Markings - Quickly find the size needed for your workflow with easy-to-read series numbers and press capacity.
  • Rust-Resistant Coating - Help prevent rust build-up with durable coating.
  • Hassle-Free Operation - Easily open jaws with a single finger and keep one hand free for work.
  • Versatile Size Offerings - Offered in five sizes, 1/2 in., 3/4 in., 1 in., 1-1/4 in., and 1-1/2 in. (each sold separately).

Specs

–
Application:

1-1/4" PEX

Product Type:

Press Jaw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy