Shop Klein Tools Limited Time Promotion
Main product image of 1" Compact PEX Press Jaw for Pureflow Systems, DCE216100
Magnifying glass
Hover image to zoom

1" Compact PEX Press Jaw for Pureflow Systems, DCE216100

Brand:
Dewalt
SKU:
DCE216100
Rating:
(0)
Q&A:
(0)
1" Compact PEX Press Jaw for Pureflow Systems, DCE216100
Magnifying glass
Hover image to zoom
$230.37 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Complete plumbing workflows with DEWALT Compact Pureflow PEX Press Jaws. Offered in five sizes (1/2 in., 3/4 in., 1 in., 1-1/4 in. and 1-1/2 in., each sold separately), these Press Jaws are designed for use with the DEWALT 20V MAX Compact Press Tool (DCE210 sold separately) to quickly make common plumbing connections. Featuring single-finger actuation, DEWALT Pureflow Compact PEX Press Jaws work with Viega's Pureflow PEX Press Fitting System (not included).

  • Tool compatibility - for use with the DEWALT 20V MAX compact press tool (DCE210 sold separately)
  • Jobsite ready - works with Viega's pureflow PEX press fitting system (not included).
  • Highly-visible id markings - quickly find the size needed for your workflow with easy-to-read series numbers and press capacity.
  • Rust-resistant coating - help prevent rust build-up with durable coating.
  • Hassle-free operation - easily open jaws with a single finger and keep one hand free for work.
  • Versatile size offerings - offered in five sizes, 1/2 in., 3/4 in., 1 in., 1-1/4 in., and 1-1/2 in. (each sold separately).

Specs

–
Product Type:

Press Jaw

Application:

1" PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy