Conquer large, professional landscaping jobs with the 60V MAX* 7-1/2 in. Curved shaft edger (battery and charger sold separately). Featuring a high blade speed that offers heavy-duty performance, this product offers up to 40% more peak power vs. A 28.4cc gas edger with the convenience of cordless. Equipped with an LED dashboard, this commercial edger delivers visibility to state-of-charge and more. The 60V MAX* 7-1/2 in. Curved shaft edger keeps you moving and productive with a high-efficiency brushless motor and up to 87 minutes of no-load runtime per charge.
| Power Source: | Cordless Battery |
|---|---|
| Voltage: | 60v |
| Product Type: | Edger |