Shop Resideo Sale
Main product image of 20V Max Lithium-Ion 3/8" Cordless Compact Impact Wrench (Tool Only)
Magnifying glass
Hover image to zoom

20V Max Lithium-Ion 3/8" Cordless Compact Impact Wrench (Tool Only)

Brand:
Dewalt
SKU:
DCF890B
Rating:
(0)
Q&A:
(0)
20V Max Lithium-Ion 3/8" Cordless Compact Impact Wrench (Tool Only)
Magnifying glass
Hover image to zoom
$210.06 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Size
3/8"
Product Highlight: Torque
150 ft-lbs Torque
Product Highlight: RPM
2800 RPM
Product Highlight: Length (Inches)
5-1/2" Length
Product Highlight: Power Source
Battery

Description

–
The DCF890 3/8" Impact Wrench is compact and lightweight allowing the tool to be utilized in tight areas while the 3 LED lights provide visibility in low lit areas. Plus, it has a brushless motor for increase power, runtime and durability.

Features
  • Compact and ergonomic with only 5.5" head length and 2 lbs (tool only)
  • Max torque of 150 ft-lbs in a compact package for a variety of different fastening applciations
  • DEWALT built brushless motor for increased efficiency and runtime
  • 3 LEDs and a belt clip for additional ease of use

Specification
  • Anvil Size: 3/8"
  • Max Torque (FT-LBS): 150 FT-LBS
  • Power Tool Type: Cordless
  • Tool Weight: 2 lbs
  • Impacts/Min: 0-3200 IPM
  • No Load Speed: 0-2800 RPM
  • Tool Length: 5.5"

Includes
  • (1) DCF890 - 20V MAX* XR 3/8" Compact Impact Wrench Tool
  • Belt Clip

Specs

–
Product Type:

Impact Wrench

Voltage:

20v

Size:

3/8"

Anvil Type:

Hog Ring

Torque:

150 ft-lbs

RPM:

2800

IPM:

3200

Length (Inches):

5-1/2"

Batteries Included:

0

Power Source:

Battery

Includes:

Belt Clip

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy