Apply to be a TradeMaster!
Main product image of 20V MAX Lithium-Ion Cordless 1/2" Impact Wrench with Detent Pin Anvil
Magnifying glass
Hover image to zoom

20V MAX Lithium-Ion Cordless 1/2" Impact Wrench with Detent Pin Anvil

Brand:
Dewalt
SKU:
DCF894P2
Rating:
(0)
Q&A:
(0)
20V MAX Lithium-Ion Cordless 1/2" Impact Wrench with Detent Pin Anvil
Magnifying glass
Hover image to zoom
$448.63 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: RPM
2000, 900 RPM
Product Highlight: Torque
330 ft-lbs Torque
Product Highlight: Length (Inches)
6-15/16" Length
Product Highlight: Power Source
Battery
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 1 Year Free Service Warranty

Description

–
Overview:
The 20V MAX* XR® ½ in. Mid-Range Cordless Impact Wrench with Detent Pin Anvil delivers up to 330 ft-lbs max of fastening torque and a lightweight, ergonomic design. This tool also features Precision Wrench™ Control, which helps to prevent overtightening in forward and fastener run-off in reverse. This Mid-Range Cordless Impact Wrench is ideal for grooved couplings, pipe flanges, wheel lugs, concrete anchor setting, and many other applications where a lot of torque is needed in a compact space.

Features
  • Up to 330 ft-lbs max of fastening torque at only 3.48lbs
  • 3 mode settings to complete a variety of applications
  • Includes the new Precision Wrench™ Control feature, which helps add more control when using the tool in forward and reverse. In Forward, the tool will pause before impacting to help prevent overtightening. In Reverse, the tool lowers speed when fastener is loose to help prevent run-off.
  • Variable speed trigger helps to provide speed control
  • DEWALT-built brushless motor for increased efficiency and runtime vs. brushed model
  • Variable speed trigger helps to provide speed control
  • LED light to help illuminate dimly lit areas
  • Compact and lightweight design for comfort when working in tight spaces


Includes
  • (1) DDCF894 Mid-Range Impact Wrench with Detent Pin Anvil
  • (2) DCB205 5 Ah batteries
  • (1) DCB115 Charger
  • Kit Bag


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Kit

Impact Wrench

Size:

1/2"

Anvil Type:

Detent Pin

RPM:

2000

900

Battery Type:

5 Ah

Torque:

330 ft-lbs

IPM:

3100

Length (Inches):

6-15/16"

Batteries Included:

2

Power Source:

Battery

Includes:

Carry Case

Charger

Warranty:

90 Day Money Back

3 Year Limited

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy