Shop Resideo Sale
Main product image of 20V MAX XR High Torque 3/4" Impact Wrench w/ Hog Ring Anvil (5.0AH)
Magnifying glass
Hover image to zoom

20V MAX XR High Torque 3/4" Impact Wrench w/ Hog Ring Anvil (5.0AH)

Brand:
Dewalt
SKU:
DCF897P2
Rating:
(0)
Q&A:
(0)
20V MAX XR High Torque 3/4" Impact Wrench w/ Hog Ring Anvil (5.0AH)
Magnifying glass
Hover image to zoom
$569.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: RPM
1900, 400, 1200 RPM
Product Highlight: Torque
700 ft-lbs Torque
Product Highlight: Power Source
Battery

Description

–
Overview:
20V MAX* XR® Brushless High Torque 3/4" Impact Wrench Kit with Hog Ring Anvil (5.0 Ah).

Features
  • Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
  • Compact design of 8-13/16" in length and weighs only 7.2 lbs
  • Multi-speed control for a variety of applications (0-400/ 1,200/ 1,900 RPM)
  • 3/4" hog ring anvil
  • LED light with 20 second delay for increased visibility


Includes
  • (1) DCF897 - 20V MAX* XR® Brushless High Torque 3/4" Impact Wrench with Hog Ring Anvil - Tool
  • ((2) DCB205 - 5.0 Ah batteries (
  • (1) Multi voltage charger

Specs

–
Product Type:

Kit

Impact Wrench

Size:

3/4"

Batteries Included:

2

Anvil Type:

Hog Ring

Battery Type:

5 Ah

Dewalt 20V MAX

RPM:

1900

400

1200

Torque:

700 ft-lbs

IPM:

2400

Power Source:

Battery

Includes:

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy