Apply to be a TradeMaster!
Main product image of 20V Max XR Lithium-Ion 1/2" Cordless Impact Wrench Kit with Detent Pin Anvil (Tool Only)
Magnifying glass
Hover image to zoom

20V Max XR Lithium-Ion 1/2" Cordless Impact Wrench Kit with Detent Pin Anvil (Tool Only)

Brand:
Dewalt
SKU:
DCF899B
Rating:
(0)
Q&A:
(0)
20V Max XR Lithium-Ion 1/2" Cordless Impact Wrench Kit with Detent Pin Anvil (Tool Only)
Magnifying glass
Hover image to zoom
$309.06 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Size
1/2"
Product Highlight: Torque
700 ft-lbs Torque
Product Highlight: RPM
1200, 400, 1900 RPM
Product Highlight: Length (Inches)
8-13/16" Length
Product Highlight: Power Source
Battery

Description

–
The DCF899B 20V MAX* XR® Brushless High Torque 1/2" Impact Wrench w. Detent Pin Anvil is powerful and versatile for fastening various applications. Designed for comfort, speed control, and working in dark spaces.

Features:
  • Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
  • Multi-speed control for a variety of applications (0-400/1,200/1,900 RPM)
  • LED light with 20-second delay for increased visibility
  • Compact design of 8-13/16" in length
  • 1/2" Anvil with detent pin (also available with hog ring)
Specifications:
  • Impacts/Min: 2400 IPM
  • No Load Speed: 400/ 1200/ 1900 RPM
  • Tool Length: 8.81"
  • Max Torque (Ft-Lbs): 700 Ft-Lbs
  • Power Tool Type: Cordless
  • Tool Weight: 5.8 Lbs

Specs

–
Product Type:

Impact Wrench

Voltage:

20v

Size:

1/2"

Batteries Included:

0

Anvil Type:

Detent Pin

IPM:

2400

Torque:

700 ft-lbs

RPM:

1200

400

1900

Length (Inches):

8-13/16"

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy