Apply to be a TradeMaster!
Main product image of 20V MAX XR 1/2" High Torque Impact Wrench w/ Ring Kit
Magnifying glass
Hover image to zoom

20V MAX XR 1/2" High Torque Impact Wrench w/ Ring Kit

Brand:
Dewalt
SKU:
DCF899HP2
Rating:
(0)
Q&A:
(0)
20V MAX XR 1/2" High Torque Impact Wrench w/ Ring Kit
Magnifying glass
Hover image to zoom
$488.08 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Torque
700 ft-lbs Torque
Product Highlight: RPM
1900, 1200, 400 RPM
Product Highlight: Length (Inches)
9" Length
Product Highlight: Power Source
Battery

Description

–
The DCF899HP2 20V MAX* XR® Brushless High Torque 1/2" Impact Wrench Kit w. Hog Ring Anvil is powerful and versatile for fastening various applications. Designed for comfort, speed control, and working in dark spaces.

Includes:
  • (1) DCF899HB- 20V MAX* XR® Brushless High Torque 1/2" Impact Wrench w. Hog Ring Anvil
  • (2) DCB205 - 5.0Ah batteries
  • (1) Multi-Voltage charger


Features
  • Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
  • Multi-speed control for a variety of applications (0-400/ 1,200/ 1,900 RPM)
  • Bright LED light for visibility
  • Compact design of 8-13/16" in length and weighs only 7.2 lbs
  • 1/2" Anvil with hog ring (also available with detent pin)

Specs
  • Impacts/Min: 2400 IPM
  • No Load Speed: 400/1200/1900 RPM
  • Tool Length: 8.81"
  • Max Torque (Ft.-Lbs): 700 FT-LBS
  • Power Tool Type: Cordless
  • Tool Weight: 7.2 LBS

Specs

–
Product Type:

Kit

Impact Wrench

Size:

1/2"

Anvil Type:

Hog Ring

Torque:

700 ft-lbs

RPM:

1900

1200

400

IPM:

2400

Length (Inches):

9"

Batteries Included:

2

Power Source:

Battery

Includes:

Charger

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy