Apply to be a TradeMaster!
Main product image of 20V MAX XR Brushless High Torque 1/2" Impact Wrench Kit w/ Detent Anvil, Battery, Charger, and Bag
Magnifying glass
Hover image to zoom

20V MAX XR Brushless High Torque 1/2" Impact Wrench Kit w/ Detent Anvil, Battery, Charger, and Bag

Brand:
Dewalt
SKU:
DCF899M1
Rating:
(0)
Q&A:
(0)
20V MAX XR Brushless High Torque 1/2" Impact Wrench Kit w/ Detent Anvil, Battery, Charger, and Bag
Magnifying glass
Hover image to zoom
DCF899M1 has been discontinued
Discontinued October 1, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: RPM
1900, 1200, 400 RPM
Product Highlight: Torque
700 ft-lbs Torque
Product Highlight: Length (Inches)
8-13/16" Length
Product Highlight: Power Source
Battery
Product Highlight: Warranty
1 Year Free Service, 3 Year Limited, 90 Day Money Back Warranty

Description

Overview:
The DCF899P2 20V MAX* XR® Brushless High Torque 1/2" Impact Wrench Kit w. Detent Anvil is powerful and versatile for fastening various applications. Designed for comfort, speed control, and working in dark spaces.

Features
  • Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
  • Multi-speed control for a variety of applications (0-400/ 1,200/ 1,900 RPM)
  • LED light with 20-second delay for increased visibility
  • Compact design of 8-13/16" in length and weighs only 6 lbs
  • 1/2" Anvil with detent pin


Includes
  • (1) DCF889 - 20V MAX* XR® Brushless High Torque 1/2" Impact Wrench with Detent Pin Anvil - Tool
  • (1) DCB204 - 4.0 Ah batteries
  • (1) charger
  • Tool Bag


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

Product Type:

Kit

Impact Wrench

Batteries Included:

1

Size:

1/2"

Anvil Type:

Detent Pin

RPM:

1900

1200

400

Battery Type:

Dewalt 20V MAX

4 Ah

Torque:

700 ft-lbs

IPM:

2400

Length (Inches):

8-13/16"

Power Source:

Battery

Includes:

Carry Case

Charger

Warranty:

1 Year Free Service

3 Year Limited

90 Day Money Back

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm