Apply to be a TradeMaster!
Main product image of 20V MAX XR Lithium-Ion Cordless 1/2" Impact Wrench Kit w/ Detent Anvil, 2 Batteries, Charger, and Bag
Magnifying glass
Hover image to zoom

20V MAX XR Lithium-Ion Cordless 1/2" Impact Wrench Kit w/ Detent Anvil, 2 Batteries, Charger, and Bag

Brand:
Dewalt
SKU:
DCF899P2
Rating:
(0)
Q&A:
(0)
20V MAX XR Lithium-Ion Cordless 1/2" Impact Wrench Kit w/ Detent Anvil, 2 Batteries, Charger, and Bag
Magnifying glass
Hover image to zoom
$479.00 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: RPM
400, 1900, 1200 RPM
Product Highlight: Torque
700 ft-lbs Torque
Product Highlight: Length (Inches)
8-13/16" Length
Product Highlight: Power Source
Battery
Product Highlight: Warranty
90 Day Money Back, 1 Year Free Service, 3 Year Limited Warranty

Description

Overview:
The DCF899P2 20V MAX* XR® Brushless High Torque 1/2" Impact Wrench Kit w. Detent Anvil is powerful and versatile for fastening various applications. Designed for comfort, speed control, and working in dark spaces.

Features
  • Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
  • Multi-speed control for a variety of applications (0-400/ 1,200/ 1,900 RPM)
  • LED light with 20-second delay for increased visibility
  • Compact design of 8-13/16" in length and weighs only 7.2 lbs
  • 1/2" Anvil with detent pin (also available in hog ring)


Includes
  • (1) DCF889 - 20V MAX* XR® Brushless High Torque 1/2" Impact Wrench with Detent Pin Anvil - Tool
  • (2) DCB205 - 5.0 Ah batteries
  • (1) Multi voltage charger


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

Product Type:

Kit

Impact Wrench

Size:

1/2"

Anvil Type:

Detent Pin

RPM:

400

1900

1200

Torque:

700 ft-lbs

Battery Type:

5 Ah

IPM:

2400

Length (Inches):

8-13/16"

Batteries Included:

2

Power Source:

Battery

Includes:

Charger

Carry Case

Warranty:

90 Day Money Back

1 Year Free Service

3 Year Limited

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy