Apply to be a TradeMaster!
Main product image of ATOMIC 4" 20V MAX XR Angle Grinder (Tool Only), DCG400B
Magnifying glass
Hover image to zoom

ATOMIC 4" 20V MAX XR Angle Grinder (Tool Only), DCG400B

Brand:
Dewalt
SKU:
DCG400B
Rating:
(0)
Q&A:
(0)
ATOMIC 4" 20V MAX XR Angle Grinder (Tool Only), DCG400B
Magnifying glass
Hover image to zoom
$354.79 each
Backorder
Backorder
Get it Thu, Dec 3 - Wed, Jan 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery

Description

–
Complete high-powered applications in tight spaces with the ATOMIC 20V MAX 4 in. Angle Grinder (battery and charger sold separately) that delivers optimized maneuverability and 755 MWO. This tool is equipped with the DEWALT ANTI-ROTATION System to help maximize control. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. An ergonomic design allows access to ultra tight spaces, while the clip-on guard can quickly convert a Type B guard into a Type A guard. Replace pneumatic angle grinders with this cordless solution that delivers untethered performance, productivity, and pneumatic-like power.

  • DEWALT's First Cordless 4 In. Angle Grinder - Get cordless convenience and unprecedented performance from our first cordless 4 in. angle grinder compatible with standard 4 in. x 3/8 in. and 4 in. x 5/8 in. accessories (sold separately).
  • Help Maximize Control - Equipped with the DEWALT ANTI-ROTATION System. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. The switch needs to be cycled (turned on and off) to restart the tool.
  • Electronic Brake - Help maintain control with the electronic brake designed to stop the wheel within 1.15 seconds after the on/off trigger is released.
  • Ergonomic Design - Complete applications with a slim, ergonomic design that's 13% lighter than a competitive pneumatic angle grinder in use for access into ultra tight spaces without sacrificing power.
  • Fast Guard Changes - Quickly convert your standard Type B guard into a Type A guard with a clip on guard.
  • Up To 44% More Power Than 0.7 HP Rated Pneumatic Angle Grinders - Work fast and help optimize productivity.
  • Easy Wheel Changes - Change wheels quickly with the spindle lock that removes the need for multiple wrenches.
  • Brushless Motor Performance - Take on demanding applications with 755 MWO and 12,500 (no load) RPM.
  • Paddle Switch - Replicate the power performance of 0.7 HP rated pneumatic angle grinders with this 4 in. angle grinder that has a lock off paddle and no-lock on features.
  • Forward Exhaust System - Direct air away from the user with an exhaust system that helps prevent overheating from the motor.

Specs

–
Voltage:

20v

Power Source:

Battery

Product Type:

Grinder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy