Apply to be a TradeMaster!
Main product image of ATOMIC 4" 20V MAX XR Angle Grinder Kit w/ XR Powerstack, DCG400S2
Magnifying glass
Hover image to zoom

ATOMIC 4" 20V MAX XR Angle Grinder Kit w/ XR Powerstack, DCG400S2

Brand:
Dewalt
SKU:
DCG400S2
Rating:
(0)
Q&A:
(0)
ATOMIC 4" 20V MAX XR Angle Grinder Kit w/ XR Powerstack, DCG400S2
Magnifying glass
Hover image to zoom
$786.32 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Material
Bi-Metal
Product Highlight: Power Source
Battery

Description

–
Complete high-powered applications in tight spaces with the ATOMIC 20V MAX 4 in. Angle Grinder Kit that delivers optimized maneuverability and 755 MWO. This unit is equipped with the DEWALT ANTI-ROTATION System to help maximize control. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. An ergonomic design allows this tool to access ultra tight spaces, while the clip-on guard can quickly convert a Type B guard into a Type A guard. Featuring (2) XR POWERSTACK batteries, this cordless solution delivers untethered performance, productivity, and pneumatic-like power.

  • DEWALT's First Cordless 4 In. Angle Grinder - Get cordless convenience and unprecedented performance from our first cordless 4 in. angle grinder compatible with standard 4 in. x 3/8 in. and 4 in. x 5/8 in. accessories (sold separately).
  • Help Maximize Control - Equipped with the DEWALT ANTI-ROTATION System. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. The switch needs to be cycled (turned on and off) to restart the tool.
  • Electronic Brake - Help maintain control with the electronic brake designed to stop the wheel within 1.15 seconds after the on/off trigger is released.
  • Ergonomic Design - Complete applications with a slim, ergonomic design that's 13% lighter than a competitive pneumatic angle grinder in use for access into ultra tight spaces without sacrificing power.
  • Fast Guard Changes - Quickly convert your standard Type B guard into a Type A guard with a clip on guard.
  • Up To 44% More Power Than 0.7 HP Rated Pneumatic Angle Grinders - Work fast and help optimize productivity.
  • Easy Wheel Changes - Change wheels quickly with the spindle lock that removes the need for multiple wrenches.
  • Brushless Motor Performance - Take on demanding applications with 755 MWO and 12,500 (no load) RPM.
  • Paddle Switch - Replicate the power performance of 0.7 HP rated pneumatic angle grinders with this 4 in. angle grinder that has a lock off paddle and no-lock on features.
  • Forward Exhaust System - Direct air away from the user with an exhaust system that helps prevent overheating from the motor.

Specs

–
Voltage:

20v

Product Type:

Grinder

Material:

Bi-Metal

Batteries Included:

2

Blade Material:

Bi-Metal

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy