Apply to be a TradeMaster!
Main product image of ATOMIC 4-1/2" 20V MAX XR Angle Grinder (Tool Only), DCG402B
Magnifying glass
Hover image to zoom

ATOMIC 4-1/2" 20V MAX XR Angle Grinder (Tool Only), DCG402B

Brand:
Dewalt
SKU:
DCG402B
Rating:
(0)
Q&A:
(0)
ATOMIC 4-1/2" 20V MAX XR Angle Grinder (Tool Only), DCG402B
Magnifying glass
Hover image to zoom
$271.72 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bi-Metal
Product Highlight: Power Source
Battery
Product Highlight: Voltage
20v

Description

–
Complete high-powered applications in tight spaces using the ATOMIC 20V MAX Die Grinder with Lanyard Ready Attachment Point (battery, charger, and lanyard sold separately). This tool is equipped with the DEWALT ANTI-ROTATION System to help maximize control. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. An ergonomic design allows this tool to access ultra tight spaces. Featuring a Lanyard Ready Attachment Point, up to 445 MWO, and a maneuverable design, this grinder is ideal for working at height. Replace pneumatic die grinders with the ATOMIC 20V MAX Die Grinder with Lanyard Ready Attachment Point that delivers untethered performance, productivity, and pneumatic-like power.

  • Help Maximize Control - Equipped with the DEWALT ANTI-ROTATION System. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. The switch needs to be cycled (turned on and off) to restart the tool.
  • Electronic Brake - Help maintain control with the electronic brake designed to stop the wheel within 1.25 seconds after the on/off trigger is released.
  • Ergonomic Design - Complete applications with a slim, ergonomic design that has a smaller gripping diameter for access into ultra tight spaces.
  • Fast Guard Changes - Quickly convert your standard Type B guard into a Type A guard with a clip on guard.
  • Easy Wheel Changes - Change wheels quickly with the spindle lock, removing the need for multiple wrenches.
  • Brushless Motor Performance - Take on demanding applications with up to 760 MWO and 11,000 RPM (no-load).
  • Paddle Switch - Designed with lock off paddle and no-lock on feature.
  • Forward Exhaust System - Direct air away from the user with an exhaust system that helps prevent overheating from the motor.
  • TOOL CONNECT CHIP READY - Pair the TOOL CONNECT Chip (sold separately) and DEWALT TOOL CONNECT app for data on jobsite asset management and tool location.
  • Where Size Meets Power - ATOMIC power tools are part of the expanding DEWALT 20V MAX system, offering size without compromise.

Specs

–
Blade Material:

Bi-Metal

Material:

Bi-Metal

Power Source:

Battery

Product Type:

Grinder

Voltage:

20v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy