Apply to be a TradeMaster!
Main product image of 4-1/2" 20V MAX Brushless Cordless Slide-Switch Grinder Kit, DCG407P1
Magnifying glass
Hover image to zoom

4-1/2" 20V MAX Brushless Cordless Slide-Switch Grinder Kit, DCG407P1

Brand:
Dewalt
SKU:
DCG407P1
Rating:
(0)
Q&A:
(0)
4-1/2" 20V MAX Brushless Cordless Slide-Switch Grinder Kit, DCG407P1
Magnifying glass
Hover image to zoom
$369.42 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bi-Metal
Product Highlight: Power Source
Battery
Product Highlight: Voltage
20v

Description

–
Complete grinding applications with the 20V MAX Brushless Cordless 4.5 in. Slide-Switch Grinder that maintains constant speed under load. Equipped with overload protection and an efficient brushless motor, this cordless tool accommodates 4.5 in. wheels and includes both a Type B guard for grinding and a Clip-On Guard to convert the Type B guard for cutting operations. Designed for versatility and durability, this grinder features mesh screens that help prevent debris that can cause damage from entering internal components. Offering slide-switch operation for continual use, the 20V MAX Brushless Cordless 4.5 in. Slide-Switch Grinder is a ideal for tough days on the job.

  • Run Time - Up to 56 cuts of 1/2" rebar
  • Perform & Protect - This grinder is equipped with ANTI-ROTATION features including a Kickback Brake and E-Clutch.
  • Powerful Performance - Take on tough jobs with a brushless motor engineered to deliver up to 850 MWO and up to 9,000 RPM (no load).
  • Slide-Switch Operation - Operate grinder with a slide switch that allows for continual operation over long periods.
  • Brushless Motor - Maintains constant speed under load and minimizes maintenance with an efficient brushless motor that doesn't require brush changes.
  • Out-Of-The-Box Functionality - Get right to work with this kit that includes a DEWALT 20V MAX 5Ah Battery, a charger, and a durable storage bag.
  • Durable Engineering - Helps block debris from entering internal components with mesh screens.
  • Ideal For Common Size Applications - Accommodates common regional market requirements with a 4 in. - 5 in. wheel acceptance.

Specs

–
Blade Material:

Bi-Metal

Material:

Bi-Metal

Product Type:

Grinder

Power Source:

Battery

Voltage:

20v

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy