Apply to be a TradeMaster!
Main product image of 20V MAX Lithium-Ion Cordless 4-1/2" to 5" Grinder (Tool Only)
Magnifying glass
Hover image to zoom

20V MAX Lithium-Ion Cordless 4-1/2" to 5" Grinder (Tool Only)

Brand:
Dewalt
SKU:
DCG412B
Rating:
(0)
Q&A:
(0)
20V MAX Lithium-Ion Cordless 4-1/2" to 5" Grinder (Tool Only)
Magnifying glass
Hover image to zoom
$160.31 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
8000 RPM
Product Highlight: Diameter
4-1/2", 5" Diameter
Product Highlight: Warranty
1 Year Free Service, 3 Year Limited, 90 Day Money Back Warranty
Product Highlight: Power Source
Battery

Description

–
The DCG412B 20V MAX* Lithium Ion 4-1/2" / 5'' Grinder increases productivity with features like Quick-Change™ wheel release, convenient trigger switch with lock-off button, and extended run-time battery.

Features
  • 8,000 RPM motor provides high power for cutting and grinding applications
  • Tool-free guard allows for quick and easy guard adjustments/positioning
  • 2-position side handle offers greater control, comfort and versatility
  • Quick-Change™ Wheel Release allows tool free wheel removal without need for a wrench
  • 2-finger trigger switch with lock-off button for convenient activation and easier gripping

Specifications
  • No Load Speed: 8000 RPM
  • System: 20v Max
  • Power Tool Type: Cordless
  • Tool Weight: 4.07 Lbs

Includes:
  • DCG412 Grinder Tool
  • Hex Wrench
  • Type 27 Grinding Guard
  • 2-Position Side Handle
  • 5" X 1/4" T27 Metal Grinding Wheel

Specs

–
Product Type:

Grinder

RPM:

8000

Diameter:

4-1/2"

5"

Warranty:

1 Year Free Service

3 Year Limited

90 Day Money Back

Arbor:

5/8"

Includes:

Side Handle

Wrench

Grinding Wheel

T27 Guard

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy