Apply to be a TradeMaster!
Main product image of 20V MAX Lithium-Ion Cordless Cut-Off Tool Kit w/ Batteries, Charger, and Contractor Bag
Magnifying glass
Hover image to zoom

20V MAX Lithium-Ion Cordless Cut-Off Tool Kit w/ Batteries, Charger, and Contractor Bag

Brand:
Dewalt
SKU:
DCG412P2
Rating:
(0)
Q&A:
(0)
20V MAX Lithium-Ion Cordless Cut-Off Tool Kit w/ Batteries, Charger, and Contractor Bag
Magnifying glass
Hover image to zoom
$382.10 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
4-1/2" Diameter
Product Highlight: RPM
8000 RPM
Product Highlight: Power Source
Battery
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 1 Year Free Service Warranty

Description

–
Overview:
The DCG412P2 20V MAX* Lithium Ion Grinder Tool Kit increases productivity with features like Quick-Change™ wheel release, convenient trigger switch with lock-off button, and extended run-time battery.

Features
  • 8,000 rpm motor provides high-power for cutting and grinding applications
  • Tool-free guard allows for quick and easy guard adjustments/positioning
  • 2-position side handle offers greater control, comfort and versatility
  • Power to Grind
  • Quick-Change™ Wheel Release allows tool-free wheel removal without need for a wrench
  • 2-finger trigger switch (w/ lock-off button) allows for convenient activation and easier gripping
  • 5.0 amp hour batteries (2)


Included
  • DCG412 Grinder
  • (2) DCB205: 20V MAX* XR Premium Li-Ion Battery (5.0 Ah)
  • Fast Charger
  • Hex Wrench
  • 5" (125mm) Type 27 (Grinding) Guard
  • 2-Position Side Handle
  • Contractor Bag


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Kit

Cut-Off Saw

Diameter:

4-1/2"

RPM:

8000

Arbor:

5/8"

Blade Material:

Diamond

Batteries Included:

2

Includes:

Carry Case

Hex Wrench

Charger

Power Source:

Battery

Battery Type:

Lithium-Ion

Warranty:

90 Day Money Back

3 Year Limited

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy