Apply to be a TradeMaster!
Main product image of 20V MAX XR Lithium-Ion Cordless Brushless 4-1/2" Paddle Switch Small Angle Grinder w/ Kickback Brake (Tool Only)
Magnifying glass
Hover image to zoom

20V MAX XR Lithium-Ion Cordless Brushless 4-1/2" Paddle Switch Small Angle Grinder w/ Kickback Brake (Tool Only)

Brand:
Dewalt
SKU:
DCG413B
Rating:
(0)
Q&A:
(0)
20V MAX XR Lithium-Ion Cordless Brushless 4-1/2" Paddle Switch Small Angle Grinder w/ Kickback Brake (Tool Only)
Magnifying glass
Hover image to zoom
DCG413B has been discontinued
Discontinued September 8, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: RPM
9000 RPM
Product Highlight: Diameter
4-1/2" Diameter
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 1 Year Free Service Warranty
Product Highlight: Power Source
Battery

Description

–
This brushless small angle grinder requires no time changing brushes, and offers a longer motor life. It offers a high level of protection. Its break stops the wheel in 2 seconds or less. The Kickback Break engages maximum force to stop the wheel when there is a pinch, stall, or bind-up to reduce kickback. The grinder will also shut off in those events to further protect the user. Battery and charger sold separately.

Features
  • Brushless motor requires no brush changes
  • Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder and shut the grinder off.
  • Two stage trigger requires two actions to activate tool.
  • Brake stops wheel in 2 seconds or less on average
  • Features E-Switch Protection™ - When the ON/OFF trigger switch has a no-volt release function. In the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool.

Specifications
  • E-Clutch/Overload Protection: True
  • Max Watts Out: 850 W
  • Spindle Size: 5/8"-11"
  • Tool Length: 12.2"
  • Wheel Diameter: 4-1/2"
  • Kickback Brake: True
  • Power Tool Type: Cordless
  • System: 20v Max
  • Tool Weight: 3.75 lbs

Includes:
  • Grinder
  • Side Handle
  • Hex Key
  • Inner and outer flange
  • 4.5 in. type 27 guard

Specs

–
Product Type:

Grinder

RPM:

9000

Diameter:

4-1/2"

Warranty:

90 Day Money Back

3 Year Limited

1 Year Free Service

Arbor:

5/8"

Batteries Included:

0

Includes:

Hex Key

T27 Guard

Flange

Side Handle

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm