Apply to be a TradeMaster!
Main product image of 20C MAX Lithium Ion Cordless 4-1/2" Brushless Paddle Switch Small Angle Grinder Kit w/ Kickback Brake
Magnifying glass
Hover image to zoom

20C MAX Lithium Ion Cordless 4-1/2" Brushless Paddle Switch Small Angle Grinder Kit w/ Kickback Brake

Brand:
Dewalt
SKU:
DCG413R2
Rating:
(0)
Q&A:
(0)
20C MAX Lithium Ion Cordless 4-1/2" Brushless Paddle Switch Small Angle Grinder Kit w/ Kickback Brake
Magnifying glass
Hover image to zoom
$478.27 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
4-1/2" Diameter
Product Highlight: RPM
9000 RPM
Product Highlight: Length
12.2"
Product Highlight: Voltage
20v
Product Highlight: Warranty
90 Day Money Back, 1 Year Free Service, 3 Year Limited Warranty
Product Highlight: Power Source
Battery

Description

–
The small angle grinder has a brushless motor that elongates motor life and requires no time changing out worn brushes. The wheel stops within 2 seconds or less. Its Kickback Brake engages maximum force to stop the wheel when there is a pinch, stall, or bind-up to reduce kickback, and will shut off for further protection.

Features
  • Brushless motor requires no brush changes.
  • Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder and shut the grinder off.
  • Two stage trigger requires two actions to activate tool.
  • Brake stops wheel in 2 seconds or less on average
  • Features E-Switch Protection™ - When the ON/OFF trigger switch has a no-volt release function. In the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool.

Specifications
  • E-Clutch/Overload Protection: True
  • Max Watts Out: 580 W
  • Spindle Size: 5/8 -11"
  • Tool Length: 12.2"
  • Wheel Diameter: 4-1/2"
  • Kickback Brake: True
  • Power Tool Type: Cordless
  • System: 20v Max
  • Tool Weight: 3.75 LBS

Includes:
  • Grinder
  • 6.0 AH DCB206 Batteries Qty 2
  • Side Handle
  • Charger DCB115
  • Hex Key
  • Kitbag
  • Inner and outer flange
  • 4.5 in. type 27 guard

Specs

–
Product Type:

Kit

Grinder

Diameter:

4-1/2"

RPM:

9000

Spindle:

5/8-11"

Length:

12.2"

Voltage:

20v

Arbor:

5/8"

Batteries Included:

2

Includes:

Flange

Hex Key

Side Handle

T27 Guard

Carry Case

Charger

Warranty:

90 Day Money Back

1 Year Free Service

3 Year Limited

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy