Apply to be a TradeMaster!
Main product image of 4-1/2" - 6" 60V MAX Side Handle Detect Grinder, DCG418SHDX2
Magnifying glass
Hover image to zoom

4-1/2" - 6" 60V MAX Side Handle Detect Grinder, DCG418SHDX2

Brand:
Dewalt
SKU:
DCG418SHDX2
Rating:
(0)
Q&A:
(0)
4-1/2" - 6" 60V MAX Side Handle Detect Grinder, DCG418SHDX2
Magnifying glass
Hover image to zoom
$801.86 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
60v

Description

–
Complete a variety of metal and concrete cutting and grinding applications with the 60V MAXBrushless Cordless Side-Handle Detect Small Angle Grinder. With an integrated side-handle detect system requiring both hands to operate and the ANTI-ROTATION system, this tool is equipped with a variety of PERFORM & PROTECT control features. A 13 Amp brushless motor delivers a maximum no-load speed of 9,000 rpm and 2,400 MWO for up to 30% more power than corded DWE43114N Grinder. This grinder is engineered with the No-Volt feature designed to help prevent accidental start-ups after an unexpected power loss.

  • Promote Proper Usage - Prevent misuse concerns with a built-in trigger timer and integrated side-handle detect system that requires both hands to operate.
  • Part Of The PERFORM & PROTECT Lineup - Equipped with the ANTI-ROTATION System
  • Powerful Performance - 2,400 MWO provides up to 30% more power than corded DWE43114N Grinder - Power through demanding applications with a brushless motor that delivers a maximum of 9,000 RPM (no load).
  • TOOL CONNECT+ Technology - This grinder delivers fully integrated connectivity with the DEWALT Site Manager app, providing users with data on asset management, tool location, utilization, and safety.
  • High Versatility - Take on a variety of tough jobs with 4.5 in. - 6 in. wheel capacity and 5/8 in. - 11 in. spindle featuring a locking washer.

Specs

–
Power Source:

Battery

Voltage:

60v

Product Type:

Grinder

Batteries Included:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy