Apply to be a TradeMaster!
Main product image of ATOMIC 20V MAX Die Grinder Kit w/ 1.7 Ah Batteries (2), XR Powerstack, DCG420E2
Magnifying glass
Hover image to zoom

ATOMIC 20V MAX Die Grinder Kit w/ 1.7 Ah Batteries (2), XR Powerstack, DCG420E2

Brand:
Dewalt
SKU:
DCG420E2
Rating:
(0)
Q&A:
(0)
ATOMIC 20V MAX Die Grinder Kit w/ 1.7 Ah Batteries (2), XR Powerstack, DCG420E2
Magnifying glass
Hover image to zoom
$503.03 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery

Description

–
Complete high-powered applications in tight spaces with the ATOMIC 20V MAX Die Grinder Kit that delivers optimized maneuverability and up to 445 MWO. This unit is equipped with the DEWALT ANTI-ROTATION System to help maximize control. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. An ergonomic design allows this tool to access ultra tight spaces. Featuring (2) XR POWERSTACK batteries, the ATOMIC 20V MAX Die Grinder helps you replace pneumatic die grinders with untethered performance, productivity, and pneumatic-like power.

  • Help Maximize Control - Equipped with the DEWALT ANTI-ROTATION System. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. The switch needs to be cycled (turned on and off) to restart the tool.
  • Electronic Brake - Help maintain control with the electronic brake designed to stop the wheel in less than 1 second after the on/off trigger is released.
  • Ergonomic Design - Complete applications with a slim, ergonomic design and up to 19% more power than 0.5 HP rated pneumatic die grinders for access into ultra tight spaces without sacrificing power.
  • Compact Design - Access hard-to-reach areas with a grinder 45% smaller than Milwaukee M18 Die Grinder .
  • Variable Speed Trigger - Match speed to application to help optimize performance with variable speed up to 24,500 RPM.
  • Easy Wheel Changes - Change wheels quickly with the spindle lock removing the need for multiple wrenches.
  • Up To 2X The Power Of Milwaukee M12 Die Grinder - Take on demanding applications with a powerful brushless motor that delivers up to 445 MWO.
  • Paddle Switch - Replicate the performance of pneumatic tools with the lock off paddle and no-lock on feature.
  • Forward Exhaust System - Direct air away from the user with an exhaust system that helps prevent overheating from the motor.
  • High Visibility - Help illuminate work surface with bright, onboard LED.

Specs

–
Voltage:

20v

Product Type:

Grinder

Batteries Included:

2

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy