Apply to be a TradeMaster!
Main product image of ATOMIC 20V MAX Die Grinder Kit w/ 1.7 Ah Battery, XR Powerstack, DCG420GE1
Magnifying glass
Hover image to zoom

ATOMIC 20V MAX Die Grinder Kit w/ 1.7 Ah Battery, XR Powerstack, DCG420GE1

Brand:
Dewalt
SKU:
DCG420GE1
Rating:
(0)
Q&A:
(0)
ATOMIC 20V MAX Die Grinder Kit w/ 1.7 Ah Battery, XR Powerstack, DCG420GE1
Magnifying glass
Hover image to zoom
$475.00 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
20v

Description

–
Complete high-powered applications in tight spaces with the ATOMIC 20V MAX Die Grinder Kit that delivers optimized maneuverability and up to 445 MWO. This tool is equipped with the DEWALT ANTI-ROTATION System to help maximize control. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. An ergonomic design allows this tool to access ultra tight spaces. Replace pneumatic die grinders with this cordless solution that delivers untethered performance, productivity, and pneumatic-like power.

  • Help Maximize Control - Equipped with the DEWALT ANTI-ROTATION System. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. The switch needs to be cycled (turned on and off) to restart the tool.
  • Ergonomic Design - Complete applications with a slim, ergonomic design and up to 19% more power than 0.5 HP rated pneumatic die grinders for access into ultra tight spaces without sacrificing power.
  • Electronic Brake - Help maintain control with the electronic brake designed to stop the wheel in less than 1 second after the on/off trigger is released.
  • Compact Design - Access hard-to-reach areas with a grinder 45% smaller than Milwaukee M18 Die Grinder .
  • Easy Wheel Changes - Change wheels quickly with the spindle lock removing the need for multiple wrenches.
  • Up To 2X The Power Of Milwaukee M12 Die Grinder - Take on demanding applications with a powerful brushless motor that delivers up to 445 MWO.
  • TOOL CONNECT CHIP READY - Pair the TOOL CONNECT Chip (sold separately) and DEWALT TOOL CONNECT app for data on jobsite asset management and tool location.
  • Where Size Meets Power - ATOMIC power tools are part of the expanding DEWALT 20V MAX system, offering size without compromise.

Specs

–
Power Source:

Battery

Product Type:

Grinder

Batteries Included:

1

Voltage:

20v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy