Apply to be a TradeMaster!
Main product image of 20V MAX ATOMIC 3" Cut-Off Tool (Tool Only), DCG430B
Magnifying glass
Hover image to zoom

20V MAX ATOMIC 3" Cut-Off Tool (Tool Only), DCG430B

Brand:
Dewalt
SKU:
DCG430B
Rating:
(0)
Q&A:
(0)
20V MAX ATOMIC 3" Cut-Off Tool (Tool Only), DCG430B
Magnifying glass
Hover image to zoom
$248.89 each
In Stock
In Stock
Get 3 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Cordless

Description

–

Make straight, clean cuts in tight or narrow spaces with the ATOMIC 20V MAX* 3 in. Cut-off tool (battery and charger sold separately). Engineered for tough metalworking applications, this tool is equipped with the DEWALT perform and protect anti-rotation system to help maximize control. For convenience, the ATOMIC 20V MAX* 3 in. Cut-off tool is designed with a rotating guard that offers 11 positions to help optimize cuts in a wide range of angles. Ditch the hoses and compressors with this cordless solution that delivers 78% more power than 0.5 HP rated pneumatic 3 in. Cut-off tools¹.

Specs

–
Voltage:

20v

Product Type:

Tool

Power Source:

Cordless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy