Apply to be a TradeMaster!
Main product image of 20V MAX ATOMIC 4" Extended Cut-Off Tool (Tool Only), DCG432XB
Magnifying glass
Hover image to zoom

20V MAX ATOMIC 4" Extended Cut-Off Tool (Tool Only), DCG432XB

Brand:
Dewalt
SKU:
DCG432XB
Rating:
(0)
Q&A:
(0)
20V MAX ATOMIC 4" Extended Cut-Off Tool (Tool Only), DCG432XB
Magnifying glass
Hover image to zoom
$349.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Cordless, Battery

Description

–

Complete metalworking applications in tight or narrow spaces with the ATOMIC 20V MAX* extended die grinder (battery and charger sold separately). Engineered for tough jobsites, the first battery-operated extended die grinder from DEWALT¹ is equipped with the DEWALT perform and protect anti-rotation system to help maximize control. Featuring a 35% slimmer neck for ideal ergonomics², this grinder keeps productivity high with up to 20% more power than 0.5 HP rated pneumatic die grinders³. Delivering variable speed control, the ATOMIC 20V MAX* extended die grinder delivers untethered performance and pneumatic-like power without the hassle of hoses.

Specs

–
Voltage:

20v

Product Type:

Tool

Power Source:

Cordless

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy