Apply to be a TradeMaster!
Main product image of 60V MAX Brushless 7" Grinder with Kickback Brake Kit
Magnifying glass
Hover image to zoom

60V MAX Brushless 7" Grinder with Kickback Brake Kit

Brand:
Dewalt
SKU:
DCG440X2
Rating:
(0)
Q&A:
(0)
60V MAX Brushless 7" Grinder with Kickback Brake Kit
Magnifying glass
Hover image to zoom
$590.85 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
7" Diameter
Product Highlight: RPM
6500 RPM
Product Highlight: Warranty
1 Year Free Service, 3 Year Limited Warranty
Product Highlight: Power Source
Battery

Description

–
Complete metal and concrete cutting projects, wire brushing, and more with the 60V MAX 7" Brushless Cordless Grinder with Kickback Brake Kit. Delivering as much as 2,300 unit watts out, this grinder produces up to 30% more torque than the DCG418 60V MAX Grinder. With a max output of 3 HP, you can power through heavy-duty grinding jobs with ease using its no-load speed of up to 6,500 RPM. Built with user protection in mind, the Perform and Protect grinder's kickback brake engages to rapidly shut the grinder off when a stall, bind-up, or pinch is detected.

Features
  • Up to 30% more torque when compared to DCG418 using DCB609
  • Built for safety with E-Clutch that immediately shuts down the motor when a pinch/stall is detected
  • Kickback brake engages with maximum force to quickly stop the wheel and shut off the grinder when bind-up occurs
  • Brake: Instant brake engagement when trigger is released
  • Versatile Pipeline Grip Gearcase Cover: Use as a gripping surface for pipeline grinding and wire brushing where the edge of the wheel grinds and cleans when precise control is needed for accuracy
  • Convenient Jobsite Asset Management: Accepts Tool Connect™ chip DCE042 and connects with Tool Connect™ Site Manager app (DCE042 sold separately)

Includes:
  • (1)DCG440 7" Grinder
  • (2) DCB609 DEWALT® FLEXVOLT® Batteries
  • (1) DCB118 Fast Charger
  • (1) Side Handle
  • (1) Type 27 Guard
  • (1) DW4547 7" x 1/4" Grinding Wheel
  • (1) Hex Key
  • (1) Threaded Outer Flange Nut
  • (1) Kit Bagl

Specs

–
Product Type:

Grinder

Diameter:

7"

RPM:

6500

Warranty:

1 Year Free Service

3 Year Limited

Includes:

Grinding Wheel

T27 Guard

Side Handle

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy