Apply to be a TradeMaster!
Main product image of 8" 20V MAX Cordless Compact Hedge Trimmer Kit, DCHT823D1
Magnifying glass
Hover image to zoom

8" 20V MAX Cordless Compact Hedge Trimmer Kit, DCHT823D1

Brand:
Dewalt
SKU:
DCHT823D1
Rating:
(0)
Q&A:
(0)
8" 20V MAX Cordless Compact Hedge Trimmer Kit, DCHT823D1
Magnifying glass
Hover image to zoom
$205.57 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
20v

Description

–
Ideal when working with small hedges, thick grasses, or other applications requiring precision, the 20V MAX 8 in. Compact Hedge Trimmer Kit helps complete detailed trimming in hard-to-reach areas. At 12% more compact, this compact hedge trimmer features an 8 in. bar and a 1/2 in. cut capacity. Laser cut blades featuring a hooked-tooth design allows you to cut through tough branches with ease, while the blade tip guard helps protect the blade for jobs near the ground. Featuring an ergonomic grip and balanced handling, the 20V MAX 8 in. Compact Hedge Trimmer is designed to minimize user fatigue on long days. As a part of the expansive DEWALT 20V MAX system, this tool is powered by an included 20V MAX battery.

  • Convenient Runtime - Take on jobs with up to 38 minutes of runtime.
  • Precision Trimming - Make difficult cuts with precision utilizing the 8 in. bar and a 1/2 in. cut capacity.
  • Compact Design - Access hard-to-reach areas with a 12% more compact design.
  • Blade Tip Guard - Help protect the blade when completing applications close to the ground.
  • Heavy-Duty Cutting - Complete heavy-duty applications with laser cut blades featuring hooked teeth that grab and secure branches as you cut.
  • Ergonomic Handling - Help minimize fatigue on long days with an ergonomic grip and balanced design.

Specs

–
Blade Length:

8"

Switch:

Trigger

Power Source:

Battery

Product Type:

Hedge Trimmer

Batteries Included:

1

Voltage:

20v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy