Apply to be a TradeMaster!
Main product image of 24" 20V MAX XR Brushless Cordless Hedge Trimmer Kit, DCHT826P1
Magnifying glass
Hover image to zoom

24" 20V MAX XR Brushless Cordless Hedge Trimmer Kit, DCHT826P1

Brand:
Dewalt
SKU:
DCHT826P1
Rating:
(0)
Q&A:
(0)
24" 20V MAX XR Brushless Cordless Hedge Trimmer Kit, DCHT826P1
Magnifying glass
Hover image to zoom
$340.65 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Diamond
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery

Description

–
Trim and shape hedges, bushes and more with the 20V MAX XR 24 in. Hedge Trimmer Kit that delivers 14.3% faster cutting speed and up to 60 minutes of runtime. This powerful trimmer is equipped with a brushless motor and 24-inch blade length. A 1 in. cut capacity and dual-action hardened blades help optimize performance, while the included hedge sweep and tip guard offer user convenience. Ideal for cutting small branches and large areas, the 20V MAX XR 24 in. Hedge Trimmer is a part of our best performing line of 20V MAX power tools. Kit includes one 20V MAX battery and charger.

  • Help Maximize Productivity - Efficiently cover large areas and expansive properties with 24 in. dual-action hardened blades and a 14.3% faster cutting speed.
  • Long Runtime - Take on long days with up to 60 minutes of runtime.
  • Lightweight Design - Help minimize fatigue with a 10.3% lighter design (tool only).
  • Debris Clearance - Easily clear debris with the included hedge sweep.
  • Brushless Motor - Tackle tough jobs with a high-efficiency brushless motor that offers long life and low maintenance.
  • Professional Performance - Help optimize cutting performance with a 33.3% greater cut capacity and dual-action hardened blades.
  • Tip Guard - Help prevent blade damage when trimming with the included tip guard.
  • Part Of Our Best Performing Line Of 20V MAX Power Tools - Innovative power tools designed to deliver certainty for the world's toughest pros.

Specs

–
Material:

Diamond

Voltage:

20v

Switch:

Trigger

Product Type:

Hedge Trimmer

Blade Material:

Diamond

Blade Length:

24"

Power Source:

Battery

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy