Apply to be a TradeMaster!
Main product image of 20V Max Lithium-Ion LED Worklight
Magnifying glass
Hover image to zoom

20V Max Lithium-Ion LED Worklight

Brand:
Dewalt
SKU:
DCL040
Rating:
(0)
Q&A:
(0)
20V Max Lithium-Ion LED Worklight
Magnifying glass
Hover image to zoom
$69.00 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Warranty
1 Year Free Service, 90 Day Money Back, 3 Year Limited Warranty

Description

–
Overview:
Hook the DCL040 20V MAX* Lithium Ion LED Work Light in your workspace for more visibility and hands-free use. LED lights last long, shine bright, and have low heat.

Features
  • Bright LED output - 110 Lumens
  • Head rotates 120°
  • Efficient LED bulb improves run-time
  • Integral hook for hands-free use in multiple placements
  • Low heat output compared to Xenon lights
  • 11 - 25 hours of run-time depending on battery amp hour


Included
  • *Battery and Charger NOT inlcuded


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Flashlight

Lumens:

110

500

Power Source:

Battery

Battery Type:

Dewalt 20V MAX

Batteries Included:

0

Warranty:

1 Year Free Service

90 Day Money Back

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy