Apply to be a TradeMaster!
Main product image of 20V Max Lithium-Ion LED Hand Held Area Light
Magnifying glass
Hover image to zoom

20V Max Lithium-Ion LED Hand Held Area Light

Brand:
Dewalt
SKU:
DCL050
Rating:
(0)
Q&A:
(0)
20V Max Lithium-Ion LED Hand Held Area Light
Magnifying glass
Hover image to zoom
$80.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Warranty
1 Year Free Service, 3 Year Limited, 90 Day Money Back Warranty

Description

–
Illuminate dark jobsite work areas with the DCL050 20V MAX* LED Hand Held Area Light. Battery and charger sold separately..

Features
  • 3 bright LEDs illuminate dark jobsite work areas
  • 140 degree pivoting head provides versatility for lighting work surfaces
  • Over-molded lens cover provides increased durability and a non-marring surface for the jobsite
  • 2 brightness settings with 500 and 250 lumens provides flexibility for maximum light output or extended run-time
  • Built-in telescoping and 360-degree rotating hook allows unit to hang from 2 in. materials and multiple locations
  • Belt hook compatible - add belt hook accessory to provide increased versatility for transportation
Specifications
  • 500 & 250 Lumens
  • Lighting Type: Area Light
  • Run-Time: Up to 22 Hrs
  • Bulb Type: LED
  • Lumens: 101-500
  • System: 20V Max

Specs

–
Product Type:

Stick Light

Lumens:

500

250

Power Source:

Battery

Warranty:

1 Year Free Service

3 Year Limited

90 Day Money Back

Battery Type:

Dewalt 20V MAX

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy