Apply to be a TradeMaster!
Main product image of 12V/20V Max Compact Task Light (Tool Only)
Magnifying glass
Hover image to zoom

12V/20V Max Compact Task Light (Tool Only)

Brand:
Dewalt
SKU:
DCL077B
Rating:
(0)
Q&A:
(0)
12V/20V Max Compact Task Light (Tool Only)
Magnifying glass
Hover image to zoom
$149.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v, 12v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty

Description

–
Overview:
The 12V/20V MAX* Compact Task Light will brighten any job. Its 360-degree handle, with two tripod mounts, makes it our most versatile task light yet. 3 brightness settings feature powerful LED technology to produce up to 2,000 lumens of natural white light. Its compact and lightweight design (only 2.8 lbs.) make portability and storing easy. This task light is compatible with all of our 12V MAX*, 20V MAX*, and FLEXVOLT® batteries.

Features
  • 360-Degree Handle For Multiple Orientation Use
  • Powerful Brightness at 2,000 Lumen Output
  • Natural Daylight Hue
  • IP54 Rated - Water and Dust Ingress Protection
  • Compact and lightweight at only 2.8 lbs. (tool only)
  • Tripod Mountable- 5/8 in.-11 and 1/4 in.-20

Specs

–
Product Type:

Area Light

Lumens:

2000

Voltage:

20v

12v

Light:

LED

Batteries Included:

0

Power Source:

Battery

Battery Type:

Dewalt 20V MAX

Dewalt FLEXVOLT

Dewalt 12V MAX

Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy