Apply to be a TradeMaster!
Main product image of 3000-Lumen 20V Max Tripod Light (Tool Only)
Magnifying glass
Hover image to zoom

3000-Lumen 20V Max Tripod Light (Tool Only)

Brand:
Dewalt
SKU:
DCL079B
Rating:
(0)
Q&A:
(0)
3000-Lumen 20V Max Tripod Light (Tool Only)
Magnifying glass
Hover image to zoom
$251.03 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
1 Year Free Service, 3 Year Limited, 90 Day Money Back Warranty

Description

–
Overview:
The DEWALT 20V MAX* Cordless Tripod Light illuminates your workspace in the toughest jobsite conditions. It's built for incredible durability in use, storage, or transport. Eliminate the hazardous heat of halogen. Cutting edge LED technology provides extended runtime and natural white light. Variable brightness settings up to 3000 lumens let you customize illumination for your work area. Compact design with carry handle provides easy portability, and it sets up in seconds .Rotating, pivoting head directs light where you need it_ This package includes the light only.

Features
  • Natural white LED provides accurate color visibility, long life span, and stays cool to the touch
  • Tough shroud protects light head and withstands jobsite conditions
  • IP54 rating for weather and dust resistance
  • Three brightness settings to customize work space illumination
  • Latch mechanism on handle to easily extend and collapse legs

Specs

–
Product Type:

Tower Light

Lumens:

3000

1000

Voltage:

20v

Light:

LED

Batteries Included:

0

Power Source:

Battery

Battery Type:

Dewalt 20V MAX

Warranty:

1 Year Free Service

3 Year Limited

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy